
1A Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250V
Item #: 23679
Cat #: AGC-1-R
UPC: 051712654814
Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Overview
1 Amp Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass, Rejection Endcaps, RoHS
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654814, AGC-1-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Amps: | 1 |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Amps: | 1 |
| Material: | Glass |
| Mounting: | Cartridge |