AB 190E-KMNZJ2-CB40X 190E-L MCS

Item #: 236823

Cat #: 190E-KMNZJ2-CB40X

UPC: 612598814664

to view pricing and more.
Documents & Guides
AB 190E-KMNZJ2-CB40X 190E-L MCS MINI ECO

Overview

AB 190E-KMNZJ2-CB40X 190E-L MCS MINI ECO

Rockwell Automation® offers a broad portfolio of IE3 compatible motor starter components. The Allen-Bradley® IEC starter portfolio provides a wide variety of options to meet your light-duty, industrial type application needs with a compact design. Catalog item 190E-KMNZJ2-CB40X is an 190E miniature eco starter. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598814664, 190E-KMNZJ2-CB40X

Specifications

Volts DC Control: 24
Poles: 3
Type: Miniature, Motor Controller, Combination Type
Amps: 5
Mounting: DIN Rail
Volts AC: 600
Amps Range: 2.500 - 4
Volts DC Control: 24
Type: Miniature, Motor Controller, Combination Type
Mounting: DIN Rail
Amps Range: 2.500 - 4
Poles: 3
Amps: 5
Volts AC: 600