Hook & Loop Roll,15'L,.75W,Green,1RL

Item #: 236908
Cat #: HLS-15R5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tak-Ty« hook & loop strip roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, green.

Overview

Tak-Ty« hook & loop strip roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, green.
Also known as: HLS-15R5

Specifications

Color: Green
Width: 0.750 in
Material: Nylon
Length: 15 ft
Color: Green
Material: Nylon
Width: 0.750 in
Length: 15 ft

Customer Reviews

No reviews for this product
(0)