
Fuse, 2 Amp Fast-Acting Glass, 1/4" x 1-1/4", 250V, RoHS
Item #: 23698
Cat #: BK/AGC-2-R
UPC: 051712656245
to view pricing and more.
Documents & Guides
2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS, BULK
Overview
2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps, RoHS, BULK
Also known as: 051712656245, BK/AGC-2-R
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 2 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Amps: | 2 |