nVent CADDY Speed Link SLS with Hook, 2 mm Wire, 9.9' Length

Item #: 2370074

Cat #: SLS2L3

UPC: 782856927211

Sign In or Register to view pricing and more.
Documents & Guides
CDY SLS2L3 SPEED LINK SLS WIT

Overview

CDY SLS2L3 SPEED LINK SLS WIT

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners. Ideal for trapeze applications.

Also known as: 782856927211, SLS2L3

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Finger tightening of nut secures the locking device into position without tools

Specifications

Size: M8
Width: 16 in
Material: Steel
Finish: Electrogalvanized
Size: M8
Material: Steel
Width: 16 in
Finish: Electrogalvanized