Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 3m

Item #: 237014

Cat #: 2090-CPWM7DF-10AA03

UPC: 884951216006

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 3 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 3 meter
Also known as: 884951216006, 2090-CPWM7DF-10AA03

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 3 m
Gauge: 10 AWG
Length: 3 m
Type: Cable, Power