RadioRA 2 Hybrid Keypad, Biscuit

Item #: 237163

Cat #: RRD-H6BRL-BI

UPC: 027557868761

to view pricing and more.
Documents & Guides
RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Biscuit.

Overview

RadiorA 2 Hybrid Keypad, 450W/450VA Two-Wire or Neutral Wire Dimmer and Keypad, 120V for Incandescent/Halogen/Magnetic Low-Voltage, Color: Biscuit.

RadioRA 2 Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA two-wire or neutral-wire dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, in biscuit

Also known as: 027557868761, RRD-H6BRL-BI

Specifications

Wattage: 450
Mounting: Insert
Type: Keypad
Volts AC: 120
Color: Biscuit
Volt Amps: 450
Light Technology: Halogen
Family / Style: RadioRA 2
Wattage: 450
Type: Keypad
Color: Biscuit
Light Technology: Halogen
Mounting: Insert
Volts AC: 120
Volt Amps: 450
Family / Style: RadioRA 2