![TAMPR RESISTNT RECP 15A 125V GRY TAMPR RESISTNT RECP 15A 125V GRY](https://rexel-cdn.com/products/3eb10cefb2ba66cd9351af4ccf3a4bc85b3736eb-large.jpg?i=187E1D5E-AEF6-40EE-A22B-30DBE5E4614C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Gray
Overview
Tamper-Resistant Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Gray
Also known as: 785007145199, TR62-GRY
Specifications
Phase: | 3 |
Type: | Receptacle |
Color: | Gray |
Amps: | 15 |
Material: | Thermoplastic |
Mounting: | Wall |
NEMA Configuration: | 5-15R |
Phase: | 3 |
Color: | Gray |
Material: | Thermoplastic |
NEMA Configuration: | 5-15R |
Type: | Receptacle |
Amps: | 15 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)