This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
OM3 48-fiber indoor trunk plenum MPO femOM3 48-fiber, plenum rated, indoor trunk cable assembly, MPO female to MPO female, Method A Std. IL, pulling eye end A.
Overview
OM3 48-fiber indoor trunk plenum MPO femOM3 48-fiber, plenum rated, indoor trunk cable assembly, MPO female to MPO female, Method A Std. IL, pulling eye end A.
Trunk Cable Assemblies allow for rapid deployment of high-density permanent links in a single assembly for data center applications requiring quick infrastructure installation, such as main, horizontal, and zone distribution cabling areas. These assemblies optimize cable routing to ensure efficient use of pathway space and significantly reduce installation time and cost. They are built with modular, high performance, Multiple-Fiber Push-On/Pull-Off (MPO) and discrete single fiber connectors. This also provides compatibility, flexibility, and system performance in all permanent link applications.
Also known as: 074983727360, T70BIG10
Specifications
| Color: | Aqua |
| Color: | Aqua |