Breaker, 2.50A, 3P, Frame Size D, Adjustable Trip, High Break

Item #: 2372

Cat #: 140M-D8E-B25

UPC: 662468964418

to view pricing and more.
Documents & Guides
Breaker, 2.50A, 3P, Frame Size D, Adjustable Trip, High Break

Overview

Breaker, 2.50A, 3P, Frame Size D, Adjustable Trip, High Break

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-D8E-B25 from Rockwell Automation® is a motor protection circuit breaker.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468964418, 140M-D8E-B25

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Family / Style: 140M
Amps: 2.500
Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 2.500
Poles: 3
Family / Style: 140M