3-Gang Combo Plate, (2) Toggle / (1) Duplex, Steel, Wrinkle White

Item #: 237217

Cat #: 85543

UPC: 095327855433

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White

Overview

Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (2) Toggle Switch, (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Also known as: 095327855433, 85543

Specifications

Gangs: 3
Type: Wallplate
Gangs: 3
Type: Wallplate