Breaker, Bolt On, 2P, 125A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 237248

Cat #: EDB24125

UPC: 785901311072

to view pricing and more.
Breaker, Bolt On, 2-Pole, 125 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

Overview

Breaker, Bolt On, 2-Pole, 125 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 125A, 2 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 1000A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 2300A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. HACR rated.

Also known as: 785901311072, EDB24125

Specifications

Poles: 2
Amps: 125
Volts AC: 277, 480Y
Type: Breaker
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Amps: 125
Type: Breaker
Mounting: Bolt On