Two Door Fs Encl Type 4x

Item #: 237276

Cat #: A604818SSFSDN4

UPC: 783510111687

Sign In or Register to view pricing and more.
Two-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 60.06x48.06x18.06, Material/finish: Ss Type 304

Overview

Two-door Fs Enclosure Type 4x, Bulletin A30s4 (stainless Steel Free-standing Type 4 Enclosures), Size/dims: 60.06x48.06x18.06, Material/finish: Ss Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility.

Also known as: 783510111687, A604818SSFSDN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 48.060 in
Depth: 18.060 in
Material: Stainless Steel 304
Height: 60.060 in
Finish: Brushed #3
IP/NEMA Rating: IP66, NEMA 4X
Depth: 18.060 in
Height: 60.060 in
Width: 48.060 in
Material: Stainless Steel 304
Finish: Brushed #3