Tapping Screw, Pan Head, Square Drive, 10 x 2" 100/PK

Item #: 237329

Cat #: R102PHSQ

UPC: 705591197961

to view pricing and more.
Documents & Guides
Tapping Screw, Pan Head, Square Drive, 10 x 2", Order of 1 = Pack of 100

Overview

Tapping Screw, Pan Head, Square Drive, 10 x 2", Order of 1 = Pack of 100
Also known as: 705591197961, R102PHSQ

Specifications

Length: 2 in
Size: # 10
Material: Steel
Drive: Square
Length: 2 in
Material: Steel
Size: # 10
Drive: Square