14 AWG, THHN/THWN-2, Stranded Copper, White, 1500'

Item #: 2374090

Cat #: 112-3402CP

UPC: 048243941322

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, White, 1500 ft. Coil Pack

Overview

14 AWG, THHN/THWN-2, Stranded Copper, White, 1500 ft. Coil Pack

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243941322, 112-3402CP

Specifications

Length: 1500 ft
Material: Copper
Color: White
Gauge: 14 AWG
Stranding: Stranded
Type: Wire Pack
Family / Style: CerroPack
Length: 1500 ft
Color: White
Stranding: Stranded
Family / Style: CerroPack
Material: Copper
Gauge: 14 AWG
Type: Wire Pack