MERCMASTER III LOW PROFILE ENC

Item #: 237412

Cat #: MLBR17PMT

UPC: 781381911566

to view pricing and more.
Mercmaster III ML Series Ballast Body, Lamp Type: 175 WTT 17500 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum

Overview

Mercmaster III ML Series Ballast Body, Lamp Type: 175 WTT 17500 LM Medium Pulse Start Metal Halide, Lamp Wattage: 175 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Also known as: 781381911566, MLBR17PMT

Specifications

No Specifications Available