Grounding Busbar, NN, 24" x 1" x 0.25"

Item #: 2374256

Cat #: EGBC14124NN

UPC: 782856603962

to view pricing and more.
Documents & Guides
CAD EGBC14124NN BAR ASSY GRD

Overview

CAD EGBC14124NN BAR ASSY GRD

Common earthing point for multiple electrical panels and devices.

Also known as: 782856603962, EGBC14124NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 1 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 1 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in