This product has been discontinued.

15A TR Hospital Grade Decora Receptacle, 5-15R, Ivory
Item #: 237456
Cat #: T8280-I
UPC: 078477434772
to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Ivory
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Hospital Grade, Self Grounding, Surge with Indicator Light and Audible Alarm, Back and Side Wired, Steel Strap, Include Matching Wallplate, Ivory
Also known as: 078477434772, T8280-I
Specifications
| Material: | Polycarbonate |
| Mounting: | Box |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Material: | Polycarbonate |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Mounting: | Box |
| Color: | Ivory |