SLIDE EFL SP 2WIRE 5A LA

Item #: 237503

Cat #: CDFB5-LA

UPC: 785007301984

to view pricing and more.
Documents & Guides
Slide Dimmer, Electronic Single Pole2Wire 5A, Light Almond

Overview

Slide Dimmer, Electronic Single Pole2Wire 5A, Light Almond
Also known as: 785007301984, CDFB5-LA

Specifications

Color: Light Almond
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
Poles: 1
Mounting: Wall