STL EXTRA DEEP SWITCH & RECPT IVORY

Item #: 23753

Cat #: V3044-2

UPC: 786776105469

to view pricing and more.
Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory

Overview

Two-gang. For standard 30A, 50A, and 60A receptacles. Four sides of cover have one set of combination twistouts for 3000 Series Raceway. Hole cut in cover: 3 3/4" x 2 7/8" (95mm x 73mm). Base has five 1/2" trade size KOs. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Ivory
Also known as: 786776105469, V3044-2

Specifications

Color: Ivory
Material: Steel
Depth: 2 3/4 in
Color: Ivory
Depth: 2 3/4 in
Material: Steel