Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

Item #: 23756

Cat #: 800T-J91AP

UPC: 662073115458

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Block, NEMA 4/13
Also known as: 662073115458, 800T-J91AP

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T