4' 14W T8 LED Lamp, 35/41/50K

Item #: 2375856

Cat #: LED14T8L48FG8SC7BFE

UPC: 046135421693

to view pricing and more.
Documents & Guides
4 Ft. T8 LED Lamp, 14 Watt, Selectable Color Temperature: 3500K/4100K/5000K, G13 (Medium Bi-Pin Base), Ballast-Free, Emergency Battery Backup *Sylvania Part# 42169*

Overview

4 Ft. T8 LED Lamp, 14 Watt, Selectable Color Temperature: 3500K/4100K/5000K, G13 (Medium Bi-Pin Base), Ballast-Free, Emergency Battery Backup *Sylvania Part# 42169*
Also known as: 046135421693, LED14T8L48FG8SC7BFE

Specifications

Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 14
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Light Technology: LED