Residential Meter Stack Module

Item #: 2375874

Cat #: 3MM512R12

UPC: 782114733745

to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 5 Metersockets, 125 Amp Socket Rating, 1200 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 3-phase, 5 Metersockets, 125 Amp Socket Rating, 1200 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s 3MM stacks are three-phase in, singlephase out design. All three-phase horizontal bus modules have fourwire cross bus, connected A-B phase to vertical bus, readily reconnectable for phase balance on installation. Short-circuit ratings up to 100,000 A rms symmetrical depending upon AIC rating of installed main tenant circuit breakers and main device

Also known as: 782114733745, 3MM512R12

Specifications

Sockets: 5
Type: Meter Stack
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 5
Jaws: 5
Type: Meter Stack
IP/NEMA Rating: NEMA 3R