Window Kit Type 4 4X 12, 9.50x31.50x.31, Brushed, Stainless Steel 304

Item #: 237600

Cat #: APWK729NFSS

UPC: 783510158552

to view pricing and more.
Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK729NFSS item measures 9.50x31.50x.31 inches with a material of Stainless Steel 304 finish Brushed.

Overview

Create a viewing window on enclosure doors using these window kits. This Window Kit Type 4 4X 12, APWK729NFSS item measures 9.50x31.50x.31 inches with a material of Stainless Steel 304 finish Brushed.

All Window kits are easy to install and require a simple rectangular enclosure cut-out. They are ideal for indoor and outdoor Type 3R, 4 and 12 applications. Stainless Steel Window Kits are ideal for indoor and outdoor Type 3R, 4X and 12 applications where corrosion is a concern. Non-Metallic Window Kits are ideal for indoor and outdoor Type 3R, 4, 4X and 12 applications. They are also ideal for non-metallic enclosures where exterior metallic materials are not allowed and can accommodate up to .25-in. enclosure material thickness. When determining if a window kit will fit in a door or cover, be sure to allow for gaskets, data pockets, door handles, latch rods and other parts attached to the door or cover.

Also known as: 783510158552, APWK729NFSS

Features & Benefits

  • Window kits of the same size use the same interchangeable cut-out
  • The gasket material on all windows is resistant to oils, cutting fluids and many other liquids
  • All required hardware is furnished, along with assembly and cut- out instructions
  • The clear window of the Steel and Stainless Steel Window Kit is made of .25-in. (6mm) impact-resistant polycarbonate material
  • Non-Metallic Window kit are made of a single piece polycarbonate material

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 7.900 lb
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66
Finish: Brushed #3
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 7.900 lb