Starter, 35A, Size 1P, 2P, 1PH, NEMA 1, 120/240VAC Coil, 600VAC

Item #: 237671

Cat #: 14EP12BA81

UPC: 783087241077

to view pricing and more.
Documents & Guides
Starter, 35 Amp, Size 1P, 2-Pole, 1-Phase, NEMA 1, 120/240 Volt AC Coil, 600 Volt AC Rated

Overview

Starter, 35 Amp, Size 1P, 2-Pole, 1-Phase, NEMA 1, 120/240 Volt AC Coil, 600 Volt AC Rated
Also known as: 783087241077, 14EP12BA81

Specifications

Amps: 35
Poles: 2
Type: Starter, Magnetic
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Size: 1P
Volts AC: 600
Volts AC Control: 120/240
Amps: 35
Type: Starter, Magnetic
IP/NEMA Rating: NEMA 1
Size: 1P
Volts AC Control: 120/240
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 600