Solid Duct Divider Wall, PVC, 2"H X 6'

Item #: 237685

Cat #: D2HWH6

UPC: 074983023219

to view pricing and more.
Panduct® solid divider wall, 2.00" nominal duct height, 6' length, PVC, white.

Overview

Panduct® solid divider wall, 2.00" nominal duct height, 6' length, PVC, white.
Also known as: 074983023219, D2HWH6

Specifications

Width: 2 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: White
Length: 6 ft