150T3QSCLRP 120V 6/CS 1/SKU

Item #: 2377
Cat #: 150T3Q/S/CL/RP-120V
UPC: 046135588860
Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Double End T3 Quartz Short Clear Finish RSC 150Watt 120Volt Retail Pack *Sylvania Part # 58886*

Overview

Tungsten Halogen Double End T3 Quartz Short Clear Finish RSC 150Watt 120Volt Retail Pack *Sylvania Part # 58886*
Also known as: 046135588860, 150T3Q/S/CL/RP-120V

Specifications

Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Base: Recessed Single Contact (R7s)
Lumens: 2400
Light Technology: Halogen
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Volts AC: 120
Wattage: 150
Lumens: 2400

Customer Reviews

No reviews for this product
(0)