Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Gray 5'

Item #: 2377072

Cat #: C6-115GY-5FB

UPC: 763474088324

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.
Also known as: 763474088324, C6-115GY-5FB

Specifications

Gauge: 23 AWG
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Gauge: 23 AWG
Material: Copper
Color: Gray
Length: 5 ft
Conductors: 4 Pair