Round Hole Duct,PVC,2X2X6',LGray

Item #: 237714

Cat #: D2X2LG6

UPC: 074983212354

to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 2 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 2 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Panduct® flush cover type D round hole wiring duct, 2 W x 2 H, 6' length, PVC, light gray.

Also known as: 074983212354, D2X2LG6

Specifications

Width: 2 in
Color: Light Gray
Height: 2 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 2 in
Length: 6 ft
Color: Light Gray
Material: PVC