1-Light LED Small Up/Down Sconce, White

Item #: 2377176
Cat #: 62-1137
UPC: 045923680922
Sign In or Register to view pricing and more.
Documents & Guides
1 Light - LED Small Up or Down Sconce -10W - 3000K - White Finish 120-277V

Overview

1 Light - LED Small Up or Down Sconce -10W - 3000K - White Finish 120-277V
Satco’s 62-1137 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this white fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Also known as: 045923680922, 62-1137

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120, 277
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Wattage: 10
Color: White
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)