Door Frame Mounting Profiles, DCP, 24x792x14mm, Zinc Plated, Mild Steel

Item #: 2377534

Cat #: DCP802

UPC: 783510464912

to view pricing and more.
Door frame mounting profiles are used to fit accessories for secure mounting of cables, ducts, etc. This Door Frame Mounting Profiles, DCP, DCP802 item measures 24x792x14mm with a material of Mild Steel, finish Zinc Plated.

Overview

Door frame mounting profiles are used to fit accessories for secure mounting of cables, ducts, etc. This Door Frame Mounting Profiles, DCP, DCP802 item measures 24x792x14mm with a material of Mild Steel, finish Zinc Plated.

Mounting profiles are used to fit accessories to the door frame for easy and secure mounting of cables, ducts, etc.

Also known as: 783510464912, DCP802

Specifications

Material: Steel
Width: 31.180 in
Depth: 0.560 in
Height: 0.960 in
Material: Steel
Depth: 0.560 in
Width: 31.180 in
Height: 0.960 in