Side Panels, SPM, 2200x19x800mm, Light Gray, Mild Steel

Item #: 2377544

Cat #: SPM2208R5

UPC: 783510528638

to view pricing and more.
Documents & Guides
Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM2208R5 item measures 2164x19x762mm with a material of Mild Steel color Light Gray.

Overview

Mild steel side panels ensure ingress protection is maintained and are easy, one man installation. This Side Panels, SPM, SPM2208R5 item measures 2164x19x762mm with a material of Mild Steel color Light Gray.

These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.

Also known as: 783510528638, SPM2208R5

Specifications

Material: Steel
Depth: 30 in
Width: 0.750 in
Height: 85.200 in
Material: Steel
Width: 0.750 in
Depth: 30 in
Height: 85.200 in