Linerless Rubber Splicing Tape, 2" x 15'

Item #: 237770
Cat #: 130C-2-IN-X-15-FT
UPC: 054007421672
Sign In or Register to view pricing and more.
Documents & Guides
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Also known as: 054007421672, 130C-2-IN-X-15-FT

Specifications

Product Width: 2 in
Color: Black
Material: Rubber
Length: 15 ft
Product Width: 2 in
Material: Rubber
Color: Black
Length: 15 ft

Customer Reviews

No reviews for this product
(0)