ABB S803C-B50 MCB S800C 3P B 50A

Item #: 2378325

Cat #: S803C-B50

UPC: 612271213227

Sign In or Register to view pricing and more.
Documents & Guides
ABB S803CB50 MCB S800C 3P B 5

Overview

ABB S803CB50 MCB S800C 3P B 5
Also known as: 612271213227, S803C-B50

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve B
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Amps: 50
Interrupt Rating DC: 10 kA