ABB S803C-B63 MCB S800C 3P B 63A

Item #: 2378333

Cat #: S803C-B63

UPC: 612271213388

Sign In or Register to view pricing and more.
Documents & Guides
ABB S803CB63 MCB S800C 3P B 6

Overview

ABB S803CB63 MCB S800C 3P B 6
Also known as: 612271213388, S803C-B63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve B
Interrupt Rating AC: 15 kA
Amps: 63
Mounting: DIN Rail
Interrupt Rating DC: 10 kA