5/6" LED Downlight, 27-50K, Recyclable Carton, Matte White

Item #: 2378404

Cat #: LT56079FS1EWHR

UPC: 080083284047

to view pricing and more.
Documents & Guides
5/6 Inch LED Retrofit Downlight, 8 Watt, 120V, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Continuous, flicker-free dimming from 100% to 10% with select leading or trailing edge 120V phase cut dimmers, Baffle Trim, Matte White, Recyclable Unit Carton

Overview

5/6 Inch LED Retrofit Downlight, 8 Watt, 120V, 750 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Continuous, flicker-free dimming from 100% to 10% with select leading or trailing edge 120V phase cut dimmers, Baffle Trim, Matte White, Recyclable Unit Carton

5”/6” LED Trim baffle is ideal for energy-saving retrofit or new construction. Easily adjust color temperature with SeleCCTable technology.

Also known as: 080083284047, LT56079FS1EWHR

Specifications

Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 93
Wattage: 8
Lumens: 750
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 93
Lumens: 750
Dimmable: Yes
Color: Matte White
Wattage: 8
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)