Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16 AWG, 7m

Item #: 23788

Cat #: 2090-XXNPMP-16S07

UPC: 820919008825

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 7 meter

Overview

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 7 meter
Also known as: 820919008825, 2090-XXNPMP-16S07

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230, 460
Length: 7 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 7 m
Volts AC: 230, 460
Gauge: 16 AWG