CF105/300GC - CABLOFIL CABLE TRAY

Item #: 238068

Cat #: CF105/300GC

UPC: 800388000834

to view pricing and more.
4 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications

Overview

4 inch x 12 inch x 10 foot section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Hot Dipped Galvanized tray is ideal for exterior applications
Also known as: 800388000834, CF105/300GC

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel