10x8 N12 Hdn Hng Lid-opaque

Item #: 238080

Cat #: NH108L

UPC: 034481086956

to view pricing and more.
Polycarbonate Opaque Hidden-hinge Enclosure Cover, 10" X 8".

Overview

Polycarbonate Opaque Hidden-hinge Enclosure Cover, 10" X 8".

Circuit Safe NEMA Enclosures are the flagship product of the Carlon® Enclosure offering. Molded in tough, durable polycarbonate resin, these enclosures lead the market in terms of design, durability, aesthetics and economy of use.

Also known as: 034481086956, NH108L

Specifications

Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Depth: 2 in
Width: 10 in
Height: 8 in
Material: Polycarbonate
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Depth: 2 in
Height: 8 in