Fuse, 5-6/10A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 2381

Cat #: LPS-RK-5-6/10SP

UPC: 051712548243

to view pricing and more.
Documents & Guides
5-6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

5-6/10 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712548243, LPS-RK-5-6/10SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 5.600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Amps: 5.600
Interrupt Rating AC: 300 kA