Harmony XVB, Audible unit for modular tower lights, plastic

Item #: 238106

Cat #: XVBC9M

UPC: 389110845979

to view pricing and more.
Harmony XVB, Audible unit for modular tower lights, plastic, Ø70, buzzer, continuous or intermitten tone,70... 90 dB, 120...230 V AC

Overview

Harmony XVB, Audible unit for modular tower lights, plastic, Ø70, buzzer, continuous or intermitten tone,70... 90 dB, 120...230 V AC

This Harmony XVB audible buzzer unit is supplied with 12V to 230V AC. This indicating bank buzzer is an accessory designed as an audible and signalling unit for custom assembly. It has a 70mm diameter It has a continuous or intermittent signal and its sound acoustic level is adjustable. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments. It complies with international standards and certifications (CCC, CSA C22-2 No.14, EN/IEC 60947-5-1, EAC, UL 508 standards and NEMA 4X).

Also known as: 389110845979, XVBC9M

Specifications

Standards: California Proposition 65
Standards: California Proposition 65