ABB S803S-UCB10 MCB S800 3P B 10A

Item #: 2381127

Cat #: S803S-UCB10

UPC: 612271203082

to view pricing and more.
Documents & Guides

Overview

ABB S803SUCB10
Also known as: 612271203082, S803S-UCB10

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 10
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 480, 277
Mounting: DIN Rail
Interrupt Rating DC: 50 kA
Volts DC: 250
Amps: 10
Type: Trip Curve B
Interrupt Rating AC: 50 kA