Handy Box Extension Ring, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic

Item #: 23813
Cat #: 665
UPC: 050169006658
Sign In or Register to view pricing and more.
Handy Box Extension Ring, Size: 4" x 2",Drawn, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2".End Knockouts: (2) 1/2". Cubic Inches: 13.0", Box Quantity: 20

Overview

Handy Box Extension Ring, Size: 4" x 2",Drawn, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2".End Knockouts: (2) 1/2". Cubic Inches: 13.0", Box Quantity: 20
Welded construction 4 in. x 2 in., 2-1/8 in. deep Supplied with eight 3/4 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006658, 665, Extension box

Specifications

Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Color: Silver
Material: Steel
Cubic Inches: 13 in³
Depth: 1 7/8 in
Color: Silver
Cubic Inches: 13 in³
Knockout Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)