Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Landscape Flood Lights
Share
Hadco
120V 100W PAR30 BULL
Item #: 238188
Cat #: BU3-A
UPC: 783352005083
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
HAD BU3A 120V 100W PAR30 BULL
View product detail below
Associated
Substitutes
Others Bought
Overview
HAD BU3A 120V 100W PAR30 BULL
Also known as:
783352005083, BU3-A
Specifications
Wattage:
100
Volts AC:
120
Wattage:
100
Volts AC:
120
Close
Close and Retry