This product has been discontinued.
This product may not be available in all locations.

Modular Metering, Main Breaker Module, 800A, 1/3PH, Breaker Included
Item #: 238220
Cat #: TMP3SB8R
UPC: 783164307061
to view pricing and more.
Documents & Guides
Modular Metering, Main Breaker Module, 800 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 3 x 3/0 AWG - 500 MCM, Line and Load Lugs, Top or Bottom Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Modular Metering, Main Breaker Module, 800 Amp, 1-Phase, 3-Wire, 120/240 Volt AC, 3-Phase, 4-Wire, 208Y/120 Volt AC, 100 kAIC, Breaker Included, 3 x 3/0 AWG - 500 MCM, Line and Load Lugs, Top or Bottom Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164307061, TMP3SB8R
Specifications
| Phase: | 3 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 800 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Amps: | 800 |