12SOL 2C B/C FPLR ART760

Item #: 238225

Cat #: H31202

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OMC H31202 12SOL 2C B/C FPLR ART760

Overview

OMC H31202 12SOL 2C B/C FPLR ART760
Also known as: H31202

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Solid