Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit: Z40

Item #: 2384082

Cat #: DW8361

UPC: 885911036092

to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit Size: 40, Max RPM: 12200, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Overview

Flap Disc, Diameter: 5", Arbor Size: 7/8", Grit Size: 40, Max RPM: 12200, Grain: Zirconia, Grinding Angle: 5 - 15 Degrees, Type 27 Fiberglass Construction

Featuring heavy-duty zirconia grit, DEWALT Type 27 HP Flap Discs remove material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth offers extreme durability, providing a life up to 15 times long than fiber resin metal sanding discs. A Type 27 fiberglass backing delivers a grinding angle of 5-15 degrees.

Also known as: 885911036092, DW8361

Specifications

Type: Flap Disc
Material: Fiberglass, Zirconia
Diameter: 5 in
Type: Flap Disc
Diameter: 5 in
Material: Fiberglass, Zirconia