This product may not be available in all locations.

30.5 Mm, Heavy-Duty Assembled Pushbutton
Item #: 2384139
Cat #: 10250T103-53
UPC: 782113258911
to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Pushbutton, Chrome Bezel, Non-illuminated, Flush, Green Plastic Actuator, Momentary, Nema 3, 3r, 4, 4x, 12, 13.
Overview
30.5 Mm, Heavy-Duty Assembled Pushbutton, Chrome Bezel, Non-illuminated, Flush, Green Plastic Actuator, Momentary, Nema 3, 3r, 4, 4x, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113258911, 10250T103-53
Specifications
| Mounting: | Flush |
| Color: | Green |
| Type: | Heavy-Duty, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Flush |
| Type: | Heavy-Duty, Pushbutton |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |