Relay, Miniature Ice Cube, 14-Blade, 4PDT, 7A, 24VAC

Item #: 23847

Cat #: 700-HC24A24

UPC: 781180315923

to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC *** Rockwell Automation Preferred Product ***

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 24 Volt AC *** Rockwell Automation Preferred Product ***

Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC24A24 from Rockwell Automation® is a 24 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A and silver contacts.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180315923, 700-HC24A24

Specifications

Amps: 7
Volts AC Control: 24
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Special Program: Rockwell Automation Preferred Product
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Volts AC Control: 24
Mounting: Socket
Special Program: Rockwell Automation Preferred Product