Threaded Busbar, 0.98" x 0.16" x 39.37", M6 Thread

Item #: 2384889

Cat #: 549210

UPC: 782856875697

to view pricing and more.
Documents & Guides
Threaded copper busbar for heavy-duty power connections. Busbar TCB, 25 x 4 x 1000 mm, M6 Thread.

Overview

Threaded copper busbar for heavy-duty power connections. Busbar TCB, 25 x 4 x 1000 mm, M6 Thread.

Heavy-duty power connection

Also known as: 782856875697, 549210

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Size: M6
Material: Copper
Length: 39.370 in
Size: M6
Length: 39.370 in
Material: Copper